Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guard Rail, 2-Rib, Bolted, Length 117 In

  • Zoro #: G4850083
  • Mfr #: GR10MDYW
$300.64
  • Overall Height: 10-1/2"
  • Color: SAFETY YELLOW
  • Item: Guard Rail
See full product details
This item ships free.

Steel King #GR10MDYW Specifications

  • Zoro #: G4850083
  • Mfr #: GR10MDYW
Overall Height: 10-1/2" Color: SAFETY YELLOW
Item: Guard Rail Overall Length: 117"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Yellow, Overall Height 10-1/2 In., Overall Length 117 In.

Reviews of Steel King #GR10MDYW