Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Guard Rail, 3, 4 ft. L, 15 In. H

  • Zoro #: G4849724
  • Mfr #: GR04LYW
$228.58 43% off
$128.53
  • Mounting Style: Lift Out
  • Item: Guard Rail
  • Color: Safety Yellow
See full product details
This item ships free.

Steel King #GR04LYW Specifications

  • Zoro #: G4849724
  • Mfr #: GR04LYW
Mounting Style: Lift Out Item: Guard Rail
Color: Safety Yellow Overall Height: 15"
Nominal Length: 4 ft. Material: 11 ga. Steel
Number of Ribs: 3 Overall Length: 42"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Material 11 ga. Steel, Safety Yellow, Overall Height 15 In., Number of Ribs 3, Overall Length 42 In.

Reviews of Steel King #GR04LYW