Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pallet Rack, 144" Overall Height, Steel

  • Zoro #: G4857723
  • Mfr #: AG48144M400096S
$555.49
  • Pallet Rack Item: Starter Unit
  • Overall Height: 12 ft
  • Upright Gauge: 14 ga
See full product details
This item ships free.

Steel King #AG48144M400096S Specifications

  • Zoro #: G4857723
  • Mfr #: AG48144M400096S
Pallet Rack Item: Starter Unit Overall Height: 12 ft
Upright Gauge: 14 ga Capacity per Shelf: 5,080 lb
Finish: Powder Coated Beam Step Height: 1 5/8 in
Beam Step Depth: 1 in Beam Height: 4 in
Pallet Rack Construction: Teardrop Load Capacity: 27,790 lb
Overall Depth: 48 in Overall Width: 102 in
Footplates: 4 1/2 in x 3 in Beam Gauge: 12 ga
Usable Width: 96 in Pallet Rack Style: Roll Formed
Item: Pallet Rack Starter Unit Standards: RMI
Color: Orange Beams/Green Uprights Number of Shelves: 2
Material: Steel Includes: (2) Uprights, (4) Beams
Pallet Rack Beam Style: Step Beam Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pallet Rack Item Pallet Rack Starter Unit, Pallet Rack Construction Teardrop, Pallet Rack Style Roll Formed, Usable Width 96 In., Beam Height 4 In., Pallet Rack Beam Style Step Beam, Beam Gauge 12, Upright Gauge 14, Overall Width 96 In., Overall Depth 48 In., Overall Height 144 In., Load Capacity 27,790 lb., Number of Shelves 2, Capacity per Shelf 5080 lb., Color Orange Beams/Green Uprights, Material Steel, Finish Powder Coated, Footplates 4.5 In. x 3 In., Standards RMI

Reviews of Steel King #AG48144M400096S