Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pallet Rack, 96" Overall Height, Steel

  • Zoro #: G4859272
  • Mfr #: AP42096M475108A
$638.86
  • Overall Depth: 42 in
  • Capacity per Shelf: 5,480 lb
  • Pallet Rack Item: Add-On Unit
See full product details
This item ships free.

Steel King #AP42096M475108A Specifications

  • Zoro #: G4859272
  • Mfr #: AP42096M475108A
Overall Depth: 42 in Capacity per Shelf: 5,480 lb
Pallet Rack Item: Add-On Unit Beam Step Depth: 1 in
Pallet Rack Style: Roll Formed Pallet Rack Beam Style: Step Beam
Beam Gauge: 12 ga Overall Width: 111 in
Beam Height: 4 3/4 in Material: Steel
Standards: RMI Number of Shelves: 2
Overall Height: 8 ft Beam Step Height: 1 5/8 in
Footplates: 4 1/2 in x 3 in Item: Pallet Rack Add-On Unit
Color: Orange Beams/Blue Uprights Load Capacity: 22,780 lb
Includes: (4) Beams, Upright Upright Gauge: 16 ga
Pallet Rack Construction: Teardrop Usable Width: 108 in
Finish: Powder Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pallet Rack Item Pallet Rack Add-On Unit, Pallet Rack Construction Teardrop, Pallet Rack Style Roll Formed, Usable Width 108 In., Beam Height 4-3/4 In., Pallet Rack Beam Style Step Beam, Beam Gauge 12, Upright Gauge 16, Overall Width 108 In., Overall Depth 42 In., Overall Height 96 In., Load Capacity 22,780 lb., Number of Shelves 2, Capacity per Shelf 5480 lb., Color Orange Beams/Blue Uprights, Material Steel, Finish Powder Coated, Footplates 4.5 In. x 3 In., Standards RMI

Reviews of Steel King #AP42096M475108A