Steel & Obrien
1-1/2" w/1/8" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS
Mfr # KED01518-316
Zoro # G5134112
Free Shipping & Returns
$1,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Strainer
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
Explore More Products
- STEEL & OBRIEN 2" w/1/8" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS KEC02018-316
- STEEL & OBRIEN 40 Mesh - Short Wide Strainer Mesh, 316SS KEM1W040-316
- STEEL & OBRIEN 2-1/2" w/1/8" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS KED02518-316
- BANJO Y STRAINER MLS300-20
- LEGEND VALVE 1" T-17 D.I. Y-STRAINER 105-525
- HAYWARD 1", Threaded, PVC, Y Strainer, 150 psi YS10100TU
- LEGEND VALVE 1" T/S -15 Y-STRAINER GASKET 900-108
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F 1 125 CI Iron Body screwed
- KECKLEY 1/4", Threaded, Bronze, Y Strainer 1/41THY-BCM20M34-FTI-F
- ZORO SELECT 3/8", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer 20H622
- LEGEND VALVE 3" T-16 1/16" PERF SCREEN 105-720
- Steel & Obrien Y & Basket Strainers