Skip to Main Content
customer-service Help
Steel & O'Brien

1" w/1/8" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS

Steel & O'Brien 1" w/1/8" Perf. Strainer - Side In.,  Short Nrw/Clamp Ends,  316SS KED01018-316
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,034.99
  • Fitting Connection Type: Clamp
  • Surface Finish: 32 RA I.D. /32 RA O.D.
  • Specific Pipe Fitting Shape: Strainer
See full product details
This item ships free.
Total: $2,034.99

Steel & O'Brien #KED01018-316 Specifications

  • Fitting Connection Type: Clamp
  • Surface Finish: 32 RA I.D. /32 RA O.D.
  • Specific Pipe Fitting Shape: Strainer
  • Body Material: 316 Stainless Steel
  • Tube Size: 1" W/ 1/8"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

STRAINER - SIDE INLET, LONG NARROW W/ TC ENDS - 1" W/ 1/8" PERFORATIONS, Side Inlet Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Steel & O'Brien #KED01018-316