Skip to Main Content
customer-service Help
Steel & O'Brien

120 Mesh - Long Wide Strainer Mesh, 316SS

Steel & O'Brien 120 Mesh - Long Wide Strainer Mesh,  316SS KEM2W120-316
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$373.19
  • Body Material: 316 Stainless Steel
  • Specific Pipe Fitting Shape: Strainer
  • Surface Finish: Unpolished
See full product details
This item ships free.
Total: $373.19

Steel & O'Brien #KEM2W120-316 Specifications

  • Body Material: 316 Stainless Steel
  • Specific Pipe Fitting Shape: Strainer
  • Surface Finish: Unpolished
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

STRAINER MESH - 120 MESH - LONG WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Steel & O'Brien #KEM2W120-316