- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Socket Sets
- /
- 1/2" Drive 12-Point Standard (SAE) Socket Set, 11-Piece
Steelman
1/2" Drive 12-Point Standard (SAE) Socket Set, 11-Piece
- Zoro #: G201768621
- Mfr #: 42139

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.15
Steelman #42139 Specifications
- Zoro #: G201768621
- Mfr #: 42139
- Country of Origin (subject to change): China
Description
The STEELMAN 42139 1/2-Inch Drive 12-Point Standard (SAE) Socket Set is an 11-piece set containing the following popular sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, and 1-inch. Made from drop forged and heat treated chrome vanadium steel these sockets feature a ball detent recess on the 1/2-inch drive end to help them hold securely onto ratchets, adapters, and extensions. The sockets have an attractive high polish chrome finish that provides increased rust and corrosion resistance that is easy to wipe clean when oily or dirty. Easy to read socket size callouts are hard stamped into the steel and won't fade or rub away.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #42139
Explore more
- STEELMAN Speeder Wrench Set, 26" 78827
- STEELMAN 11-Piece 3/8" Drive 6-Point SAE Chrome Socket Set 55457
- STEELMAN 5-Piece 3/8" Drive Low Profile Oil Filter Socket Set 42275
- STEELMAN Nylon Socket Set, 5pcs 95615
- STEELMAN 1/4" Drive 6-Point Standard (SAE) Socket Set, 10-Piece 42162
- STEELMAN 1/4" Drive 6-Point Metric Socket Set, 10-Piece 42151
- S-K HAND TOOL LLC SET SKT 1/4" & 3/8" DR TMPR TRX 12 PC SK19768
- PROTO 1/2 in Drive Socket Set, Metric, 18 pcs J54218T
- WILMAR CORP. / PERFORMANCE TOOL 20 Piece 3/8" Drive SAE Shallow and Deep Socket Set W38911
- URREA 1/2" Drive Short Socket, SAE, 11 pcs 54111
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs 1430MRD
- Steelman Socket Sets