- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Service & Shop Tools
- /
- Torque Sticks
- /
- 1/2" Drive x 1-1/16" 100 ft-lb Torque Stick, Light Orange
Steelman
1/2" Drive x 1-1/16" 100 ft-lb Torque Stick, Light Orange
- Zoro #: G201768874
- Mfr #: 50085

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.66
Steelman #50085 Specifications
- Zoro #: G201768874
- Mfr #: 50085
- Country of Origin (subject to change): United States
Description
Protect your wheels, wheel studs, and brake rotors with this STEELMAN torque stick. The STEELMAN 50085 1/2-Inch Drive x 1-1/16-Inch 100 ft-lb Torque Stick is designed to prevent damage to wheels, studs, and brake rotors by reducing the risk of over-tightening lug nuts which can result in sheared stud bolts, rounded lug nuts, and warped rotors. This stick measures 8-5/8-inches long and has a 1-1/16-inch socket on the end. It will, when used with an electric or pneumatic impact wrench, limit the effective output of the wrench to 100 ft-lb (136 Newton-meters) of torque and anything above that will cause the extension to flex and absorb the extra impact. This torque stick is made of resilient chrome molybdenum (Chromoly) steel that has a light orange powder coat to make it easy to pick out among other tools or in a crowded toolbox.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #50085
Explore more
- STEELMAN 1" Drive x 1-1/4" 250 ft-lb Torque Stick, Red 60326
- STEELMAN Torque Stick Extension, 21mm, 60 ft/lbs. 50065
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel 60169
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60165
- STEELMAN Torque Stick Extension, 1 In, 170 ft/lbs. 50073
- STEELMAN Torque Extension Set, 5 Pieces, 1/2" Drive 50061-5XA
- THE MAIN RESOURCE Deep Thinwall, Socket, 1/2" Drive x 7/8" TMRTI1028DT
- CRESCENT SCKT IMP 1/2""DR5/8""6PTDP CIMS23N
- Steelman Torque Sticks