Steelman
1/2" Drive x 22mm 95 ft-lb Torque Stick, Salmon
- Zoro #: G901768730
- Mfr #: 50108

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.35
Steelman #50108 Specifications
- Zoro #: G901768730
- Mfr #: 50108
- Country of Origin (subject to change): Taiwan, Province of China
Description
Protect your wheels, wheel studs, and brake rotors with this STEELMAN torque stick. The STEELMAN 50108 1/2-Inch Drive x 22mm 95 ft-lb Torque Stick is designed to prevent damage to wheels, studs, and brake rotors by reducing the risk of over-tightening lug nuts which can result in sheared stud bolts, rounded lug nuts, and warped rotors. This stick measures 8-5/8-inches long and has a 22mm socket on the end. It will, when used with an electric or pneumatic impact wrench, limit the effective output of the wrench to 95 ft-lb (129 Newton-meters) of torque and anything above that will cause the extension to flex and absorb the extra impact. This torque stick is made of resilient chrome molybdenum (Chromoly) steel that has a salmon powder coat to make it easy to pick out among other tools or in a crowded toolbox.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #50108
Explore more
- STEELMAN Torque Stick Extension, 17mm, 110 ft/lbs. 50072
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60163
- STEELMAN Torque Stick Extension, 13/16 In 50062
- STEELMAN Torque Extension Set, 5 Pieces, 1/2" Drive 50061-5XA
- STEELMAN Torque Stick Extension, 17mm, 80 ft/lbs. 50068
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60158
- LISLE Truck Cage Bolt Socket 15/16" 49020
- KEN-TOOL Twist Flip Socket, 12-Fluted 30151
- BOSCH Tamper Torx Socket Set 11Pcs 5905
- GREY PNEUMATIC 1/2"DR 80FT/LB TORQ 28080
- Steelman Service & Shop Tools