Steelman
1/4" Drive 6-Point Standard (SAE) Socket Set, 10-Piece
- Zoro #: G301768699
- Mfr #: 42162

Hover or click to zoom Tap to zoom
$12.90
Must order in multiples of 2
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.80
Steelman #42162 Specifications
- Zoro #: G301768699
- Mfr #: 42162
- Country of Origin (subject to change): China
Description
The STEELMAN 42162 1/4-Inch Drive 6-Point Standard (SAE) Socket Set is a 10-piece set containing the following popular sizes: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, and 9/16-inch. Made from drop forged and heat treated chrome vanadium steel these sockets feature a ball detent recess on the 1/4-inch drive end to help them hold securely onto ratchets, adapters, and extensions. The 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener. The sockets have an attractive high polish chrome finish that provides increased rust and corrosion resistance that is easy to wipe clean when oily or dirty. Easy to read socket size callouts are hard stamped into the steel and won't fade or rub away.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #42162
Explore more
- STEELMAN 7-Piece 3/8-Inch Drive Hex Socket Set (Metric) 95831
- STEELMAN 1/4" Drive 6-Point Metric Socket Set, 10-Piece 42151
- STEELMAN 5-Piece 3/8" Drive Low Profile Oil Filter Socket Set 42275
- STEELMAN 11-Piece 3/8" Drive 6-Point SAE Chrome Socket Set 55457
- STEELMAN 11-Piece 3/8" Drive 6-Point Metric Chrome Socket Set 55469
- GEARWRENCH 1/4" Drive Deep Socket Set, Metric, 13 pcs 80308
- PROTO 1/4" Drive 16 Piece Mechanic's Tool Set 89-199
- KO-KEN TOOLS Socket set 5S-16S 150mm 7 pieces 3/8 Sq. Drive RS3400LH/7
- S-K HAND TOOL LLC SKT CHRM 3/8DR DP 6 PT 7/16 SK40414
- STAHLWILLE 20 mm (3/4") Socket set 15-pcs. 96054101
- Steelman Sockets & Ratchets