- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Sockets
- /
- 18mm x 1/2" Drive Metric 6-Point Deep Impact Socket
Steelman
18mm x 1/2" Drive Metric 6-Point Deep Impact Socket
- Zoro #: G401764768
- Mfr #: 55449

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.64
Steelman #55449 Specifications
- Zoro #: G401764768
- Mfr #: 55449
- Country of Origin (subject to change): China
Description
Every mechanic knows the importance of having a reliable set of tools, and the STEELMAN 55449 18mm x 1/2-Inch Drive Metric Deep Impact 6-Point Single Socket was made to make your life easier when working on cars, trucks, and other heavy-duty equipment. Constructed of chrome vanadium (CrV) steel for strength and lasting durability, this impact socket has been hardened to resist drive end round out for a lifetime of dependable use. The socket's high torque, 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of slippage or rounding the fastener. Thanks to its deep design this socket can easily reach nuts on extended bolts and those located in small recesses without the need of additional extension bars. The socket features a rust and corrosion resistant black oxide protective coating with easy to read laser etched size callouts and markings that won't rub off or wear away. A ball detent recess on the drive end keeps the socket securely attached to ratchets, extension bars, adapters, and pneumatic impact wrenches. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional or home work shop or garage.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #55449
Explore more
- STEELMAN 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket, 3/4-Inch x 13/16-Inch 99562
- STEELMAN 1/2-Inch Drive 6-Point Impact Flip Socket, 17mm x 19mm 99560
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall Impact Flip Socket, 19mm x 21mm 99561
- STEELMAN 1/2" Dr, 3/4" x 13/16" Size, SAE Impact Socket, 6 Pts 301150
- STEELMAN 15mm x 1/2" Drive Metric 6-Point Deep Impact Socket 55446
- STEELMAN 25mm x 1/2" Drive Metric 6-Point Deep Impact Socket 55456
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 19mm 14M-1219
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 22mm 84534N
- S-K HAND TOOL LLC SKT 1/2" DR SWIVEL IMP 6 PT 18MM SK34368
- Steelman Impact Sockets