- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Service & Shop Tools
- /
- Torque Sticks
- /
- 3/4" Drive x 13/16" 475 ft-lb Torque Stick, Yellow
Steelman
3/4" Drive x 13/16" 475 ft-lb Torque Stick, Yellow
- Zoro #: G901768839
- Mfr #: 60323

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $59.99
Steelman #60323 Specifications
- Zoro #: G901768839
- Mfr #: 60323
- Country of Origin (subject to change): Taiwan, Province of China
Description
Protect your wheels, wheel studs, and brake rotors with this STEELMAN torque stick. The STEELMAN 60323 475 ft-lb 3/4-Inch Drive x 13/16-Inch Torque Stick is designed to prevent damage to wheels, studs, and brake rotors by reducing the risk of over-tightening lug nuts which can result in sheared stud bolts, rounded lug nuts, and warped rotors. This stick measures 9-15/16-inches long and has a 13/16-inch socket on the end. When used with a 3/4-inch drive electric or pneumatic impact wrench it will limit the effective output of the wrench to 475 ft-lb of torque and anything above that will cause the extension to flex and absorb the extra impact. This torque stick is made of resilient chrome molybdenum (Chromoly) steel that has a yellow powder coat to make it easy to pick out among other tools or in a crowded toolbox.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #60323
Explore more
- STEELMAN Torque Stick Extension, 19mm, 100 ft/lbs 50064
- STEELMAN Torque Stick Extension, 19mm, 90 ft/lbs. 50060
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60161
- STEELMAN Torque Stick Extension, 1 In, 170 ft/lbs. 50073
- STEELMAN 1/2" Drive x 22mm 140 ft-lb Torque Stick, Pink 50101
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60156
- CRESCENT SCKT IMP 1/2""DR1/2""6PTDP CIMS21N
- KO-KEN TOOLS Torsion Bar 19mm x 90Nm 259mm 1/2 Sq. Drive 14101M-19X90NM
- Steelman Torque Sticks