- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Sockets
- /
- 4-1/8" 8-Point Locknut Socket, 3/4" Drive
Steelman
4-1/8" 8-Point Locknut Socket, 3/4" Drive
- Zoro #: G301768668
- Mfr #: 60290-40

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.89
Steelman #60290-40 Specifications
- Zoro #: G301768668
- Mfr #: 60290-40
- Country of Origin (subject to change): Taiwan, Province of China
Description
Here to help take the strain out of the arduous task of removing and installing wheel bearing nuts and other large industrial bolts and fasteners is the STEELMAN 60290-40 4-1/8-Inch 8-Point Locknut Socket. Designed in 8-point style, this socket grips the sides of fasteners instead of the corners to reduce the chance of premature fastener wear and rounding. Made of high strength carbon steel for long lasting durability, this tool has an industrial strength black powder coat that won't easily chip off or fade. Easy to read size callouts and markings are laser etched into the steel and won't rub off. Socket works with any hand operated 3/4-inch drive ratchet, extension, adapter, or torque wrench. This tool is not intended for use with power or impact wrenches / tools, so MANUAL use only.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #60290-40
Explore more
- STEELMAN 3-3/8" 8-Point Locknut Socket, 3/4" Drive 60283-24
- STEELMAN 4-1/2" 8-Point Locknut Socket, 3/4" Drive 60289-38
- STEELMAN 3-7/8" 6-Point Locknut Socket, 3/4" Drive 60259-12
- STEELMAN 4-3/8" 8-Point Locknut Socket, 3/4" Drive 60281-17
- STEELMAN 2-3/8" Rounded 6-Point Locknut Socket, 3/4" Drive 60272-36
- STEELMAN 22mm Nylon Sleeved Socket (Green) 95632
- KO-KEN TOOLS Socket 19mm 12 Point 38mm Thin walled 1/2 Sq. Drive 14406M-19
- KO-KEN TOOLS Socket 19mm Surface Drive, 100mm, 3/4 Sq. Drive 16310M-19
- KO-KEN TOOLS Socket Whitworth 7/16 12 Point 32mm 3/8 Sq. Drive 3405W-7/16
- GREY PNEUMATIC 3/4" Drive, 3" SAE Socket, 6 Points 3096D
- KO-KEN TOOLS Socket 3/4 12 Point 50mm 3/4 Sq. Drive 16405A-3/4
- Steelman Sockets