Skip to Main Content
customer-service Help
Steelman

42-Inch Lighted Retrieval Claw

Steelman 42-Inch Lighted Retrieval Claw 05540
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.96
  • Lamp Type: incandescent
  • Flashlight Battery Size: AA
  • Flashlight Grouping Type: Lighted Retrieval Claw
See full product details
Orders over $75 ship free.
Total: $35.96

Steelman #05540 Specifications

  • Lamp Type: incandescent
  • Flashlight Battery Size: AA
  • Flashlight Grouping Type: Lighted Retrieval Claw
  • Number of Batteries: 2
  • Length: 27-1/2"
  • Flashlight Body Material: Polyethylene
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Grabber Claw Light,42

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Steelman #05540