Steelman
5-Piece Heavy-Duty Professional Lever Grease Gun Set
- Zoro #: G104860385
- Mfr #: 60824

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.00
Steelman #60824 Specifications
- Zoro #: G104860385
- Mfr #: 60824
- Country of Origin (subject to change): Taiwan, Province of China
Description
Keep your vehicles and machinery lubricated and operating smoothly with the STEELMAN 60824 5-Piece Heavy-Duty Professional Lever Grease Gun Kit. Constructed of durable steel to withstand heavy garage and shop use, this handy lubrication tool features protective powder coating and nickel plating to prevent the development of contaminating rust or other corrosion as well as knurling on the canister and a molded comfort grip for ease of operation. To make it easy to get to recessed or awkwardly located grease fittings, this kit includes both a flexible 12-inch long jacketed whip hose for reaching around obstructions and a fixed 6-inch long bent angle grease pipe for those zerks you that need a more direct approach. Both delivery hose and pipe feature clamping 4-jaw couplers with tethered PVC caps to hold tight to fittings and then block out contaminants between uses. Fills with either standard 14-ounce grease cartridges, or can be filled with 15-ounces of grease either through suction filling or bulk filling via the built-in valve. An air bleeder valve on the cap helps remove trapped air before it gets pushed out the hose into fittings. Ideal for use on standard grease zerks used in industrial manufacturing, heavy machinery, excavation equipment, passenger cars / trucks, motorcycles, RVs ATVs, and farm vehicles.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #60824
Explore more
- STEELMAN 5-Piece Professional Pistol Grip Mini Grease Gun 60826
- STEELMAN 5-Piece Heavy-Duty Professional Pistol Grip Grease Gun Set 60825
- WILMAR CORP. / PERFORMANCE TOOL 6oz Pistol Oiler w/ Flex Hose W54265
- LINCOLN LUBRICATION FULLY AUTOMATIC PNEUMATIC GREASE GUN 1162
- LUCAS OIL CG321 Core Gear Standard Duty Lever Grease Gun CG321
- LINCOLN LUBRICATION 12 in. Extension for Manually or Air-Operated Grease Guns 5812
- WESTWARD Grease Gun, Lever, Hose, 6000 psi 4BY69
- MACNAUGHT Oil Control gun, LCD, flex ext HG55F-02
- LINCOLN Grease Gun, Lever Handle, 8000 psi G102
- Steelman Grease Guns