- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Screwdriver Sets
- /
- 5-Piece Square Grip Slotted and Phillips Head Screwdriver Set
Steelman
5-Piece Square Grip Slotted and Phillips Head Screwdriver Set
- Zoro #: G501768826
- Mfr #: 42095

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.07
Steelman #42095 Specifications
- Zoro #: G501768826
- Mfr #: 42095
- Country of Origin (subject to change): China
Description
From cabinets, lighting fixtures, outlets, and toys around the house to cars, trucks, and other projects in the workshop or garage there is constantly something in need of repair. The STEELMAN 42095 contains a selection of the most commonly used Phillips and slotted/flat head screwdrivers. These general purpose screwdrivers have a durable heat-treated chrome-vanadium steel shaft with a polypropylene (PP) plastic handle. Magnetic tips on each of the tools help take the frustration out of working with screws in recessed or confined areas. The polished chrome plating on each tool's shaft is rust and corrosion resistant while the square-molded PP handle is resistant to most chemicals and solvents allowing the tool to stand up to heavy-duty use while being easy to clean. Each driver has size callouts printed on the side of the handles and laser etched into the shaft, as well as an easy to identify tip style icon on the end of the handle making it easier to select the right driver when stored vertically in a tool pouch, or work tote. Set includes 3 slotted drivers sized 3/16-inch x 3-inch, 1/4-inch x 4-inch, and 5/16-inch x 6-inch, and 2 Phillips drivers sized PH1 x 3-inch and PH2 x 4-inch.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #42095
Explore more
- STEELMAN Precision Phillips/Slotted/and Torx Screwdriver Set, 10-Piece 41783
- STEELMAN 6-Piece Comfort Grip Screwdriver Set 42085
- STEELMAN 4-Piece Clear Handle Slotted and Phillips Head Screwdriver Set 42040
- STEELMAN 8-Piece Clear Handle Slotted and Phillips Head Screwdriver Set 42045
- STEELMAN 6-Piece Square Grip Torx Screwdriver Set 42101
- STEELMAN Magnetic Diamond Tip Screwdriver Set, 8-Piece 41856
- STAHLWILLE DRALL+ set of screwdrivers No.ES 4656/9 1/3-tray9-pcs. 96838218
- EGA MASTER SET OF 4 SCREWDRIVERS PH MASTERTORK 1000 V IN CARDBOARD CASE 76676
- SK PROFESSIONAL TOOLS Screwdriver Set, Torx(R), 7 Pc 86323
- Steelman Screwdrivers and Nutdrivers