Steelman
Coil Hose, 3/8" x 15 ft.
Mfr # 50043-IND
Zoro # G0796000
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass and Quick Connect Fittings 50043-WMQ-IND
- STEELMAN 15-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings 50043-WM-IND
- STEELMAN Coil Hose, 3/8" x 25 ft. 50041-F-IND
- STEELMAN 25 ft. Coil Hose Disconnect Fittings 50041-IND
- STEELMAN 25-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass and Quick Connect Fittings 50041-WMQ-IND
- COILHOSE PNEUMATICS Flexeel Coil 1/4"ID x 10’ 1/4" MPT Swivel Transparent Blue PUE14-10B-T PUE14-10B-T
- ATP Coiled Air Hose, 1/4" ID x 16 ft. TT-14-20-NB-RS
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Red PU14-25A-R
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Black IGBK03830-250
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 15’ No Fittings Red PU38-15W1-R
- ATP Poly Hose, Braided, 3/8 In ID, 16 ft. L PBS38-20CB2
- Steelman Air Hoses