Steelman
6-Point Impact Socket Set
- Zoro #: G401764683
- Mfr #: 79273
Hover or click to zoom Tap to zoom
$97.99
Subtotal: $97.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Steelman #79273 Specifications
- Zoro #: G401764683
- Mfr #: 79273
- UPC #: 99198792736
- Country of Origin (subject to change): Taiwan, Province of China
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79273 8-Piece 3/4-Inch Drive 6-Point Metric Impact Socket Set contains a wide variety of heavy-duty sockets used to perform maintenance, repairs and service on large trucks and tractor trailers, farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. Set includes the following metric socket sizes: 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, and 38mm. Made from drop forged and heat treated chromoly steel, these sockets feature a ball detent recess on the 3/4-inch drive end to help them hold securely onto ratchets, air wrenches, adapters, and extensions. The 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener. The sockets each feature a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, these can handle tough use in any professional shop / garage, home workshop, or on the work site. When not in use the sockets can be stored in the included metal storage box.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #79273
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STEELMAN 5-Piece 1/2" Drive 6-Point Thin Wall Impact Flip Socket and Knockout Bar Set with Half Sizes 60443
- STEELMAN 5-Piece 1/2-Inch Drive 6-Point Impact Flip Socket Set 99495
- STEELMAN 10-Piece 1/2-Inch Drive Deep Impact Grade Thin Wall Socket Set with Wall Mount Storage 99438
- STEELMAN 5-Piece 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket Set 99439
- STEELMAN 6-point Thin Wall Deep Impact Socket Set 79350
- STEELMAN 6-Point Impact Socket Set 79278
- TEKTON 1/2" Drive 12-Point Impact Socket Set, 78-Piece (5/16 - 1-1/2", 8-39mm) SID92408
- SUNEX 3/8" Drive 80 Piece Master Impact Socket Set 3580
- INGERSOLL-RAND Socket Set 8 PC 3/4 IN Drive SAE Impact IRTSK6H8N
- TITAN EXTENTION SET 1/2" DR 3PC EXTRA LONG TL12081
- TEKTON 1/2" Drive 12-Point Impact Socket Set, 17-Piece (8 - 24mm) SID92338
- Steelman Impact Socket Sets