- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Screwdriver Sets
- /
- 8-Piece Clear Handle Slotted and Phillips Head Screwdriver Set
Steelman
8-Piece Clear Handle Slotted and Phillips Head Screwdriver Set
- Zoro #: G101768875
- Mfr #: 42045

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.15
Steelman #42045 Specifications
- Zoro #: G101768875
- Mfr #: 42045
- Country of Origin (subject to change): China
Description
From cabinets, lighting fixtures, outlets, and toys around the house to cars, trucks, and other projects in the workshop or garage there is constantly something in need of repair. The STEELMAN 42045 8-Piece Clear Fluted Handle Screwdriver Set contains a selection of the most commonly used Phillips and slotted/flat head screwdrivers. These general purpose tools have a durable heat-treated chrome-vanadium steel shaft with a fluted, clear PVC handle. Magnetic tips help take the frustration out of working with screws in recessed or confined areas. A polished chrome plating on the shaft is rust and corrosion resistant while the molded PVC handle is chemical and solvent resistant allowing the tool to stand up to heavy-duty use while being easy to wipe clean. A tip type icon and colored strip on the handle help make identification easy with Phillips style tips sporting a red color and slotted sporting black. Set includes four slotted head screwdrivers sized 1/4-inch x 1.5-inch, 1/8-inch x 3-inch, 1/4-inch x 4-inch, and 1/4-inch x 6-inch and four Phillips head screwdrivers sized PH2 x 1.5-inch, PH1 x 3-inch, PH2 x 4-inch and PH2 x 6-inch.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #42045
Explore more
- STEELMAN 8-Piece Square Grip Slotted and Phillips Head Screwdriver Set 42108
- STEELMAN 3-Piece Offset Slotted and Phillips Screwdriver Set 42112
- STEELMAN 6-Piece Comfort Grip Screwdriver Set 42085
- STEELMAN 4-Piece Clear Handle Slotted and Phillips Head Screwdriver Set 42040
- STEELMAN 6-Piece Square Grip Torx Screwdriver Set 42101
- STEELMAN Precision Steel Shaft Screwdriver Set, 16-Piece 41800
- WILMAR CORP. / PERFORMANCE TOOL 6pc Long Reach Jewelers 1423
- TITAN Extra Long Ratcheting Screwdriver, 18" 12218
- EGA MASTER SET OF 8 SCREWDRIVERS ELECT-PH MASTERTOK 1000 V IN CARDBOARD CASE 76919
- EGA MASTER SET OF 8 SCREWDRIVERS PH-PZ MASTERTOK EGA 1000 V IN PLASTIC CASE 76912
- TEKTON Hard-Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) DRV42003
- Steelman Screwdrivers and Nutdrivers