- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Screwdriver Sets
- /
- 8-Piece Square Grip Slotted and Phillips Head Screwdriver Set
Steelman
8-Piece Square Grip Slotted and Phillips Head Screwdriver Set
- Zoro #: G401768568
- Mfr #: 42108

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.42
Steelman #42108 Specifications
- Zoro #: G401768568
- Mfr #: 42108
- Country of Origin (subject to change): China
Description
From cabinets, lighting fixtures, outlets, and toys around the house to cars, trucks, and other projects in the workshop or garage there is constantly something in need of repair. The STEELMAN 42108 contains a selection of the most commonly used Phillips and slotted/flat head screwdrivers. These general purpose screwdrivers have a durable heat-treated chrome-vanadium steel shaft with a polypropylene (PP) plastic handle. Magnetic tips on each of the tools help take the frustration out of working with screws in recessed or confined areas. The polished chrome plating on each tool's shaft is rust and corrosion resistant while the square-molded PP handle is resistant to most chemicals and solvents allowing the tool to stand up to heavy-duty use while being easy to clean. Each driver has size callouts printed on the side of the handles and laser etched into the shaft, as well as an easy to identify tip style icon on the end of the handle making it easier to select the right driver when stored vertically in a tool pouch, or work tote. Set includes 5 slotted drivers sized 1/4-inch x 1.5-inch, 3/16-inch x 3-inch, 1/4-inch x 4-inch, 5/16-inch x 6-inch, and 5/16-inch x 8-inch and 3 Phillips drivers sized PH2 x 1.5-inch, PH1 x 3-inch and PH2 x 4-inch.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #42108
Explore more
- STEELMAN 4-Piece Clear Handle Slotted and Phillips Head Screwdriver Set 42040
- STEELMAN 6-Piece Comfort Grip Screwdriver Set 42085
- STEELMAN 5-Piece Square Grip Slotted and Phillips Head Screwdriver Set 42095
- STEELMAN 15-Piece Comfort Grip Screwdriver Set 42089
- STEELMAN 6-Piece Square Grip Torx Screwdriver Set 42101
- STEELMAN 4-Piece Comfort Grip Screwdriver Set 42081
- EGA MASTER SET OF 6 SCREWDRIVERS ELECT. ROTORK 1000 V IN CARDBOARD CASE 76955
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb 8600B
- MILWAUKEE 6 PC TORX Precision Screwdriver Set w/ Case 48-22-2610
- Steelman Screwdriver Sets