- Home
- /
- Tools & Machining
- /
- Tool Storage
- /
- Tool Storage Accessories
- /
- Flexible Silicone Non-slip Tool Tray Set, Tool Organization, High Grip, Non-Magnetic (3 Pieces)
Steelman
Flexible Silicone Non-slip Tool Tray Set, Tool Organization, High Grip, Non-Magnetic (3 Pieces)
- Zoro #: G501768765
- Mfr #: 42470

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $67.75
Steelman #42470 Specifications
- Zoro #: G501768765
- Mfr #: 42470
- Country of Origin (subject to change): China
Description
Protect finished and painted surfaces while keeping your tools at your fingertips with the STEELMAN 42470 3-Piece Nesting Silicone Tool Tray Set. These 100% silicone trays are molded without any stiff interior supports which allows them to flex and conform to the contours of whatever surface they are laid on to provide you with non-slip storage for parts, tools, and components wherever you need them. Each tray is molded with interior dividers to let you easily organize and separate small fasteners and components for quick access with 1 large main area and 6 smaller on the large tray, 5 small and 1 large on the medium tray, and 2 small and 1 large on the smallest tray. In addition, the medium tray has 5 holes perfect for holding sockets, small modelling paint jars and bottles, and cutouts for 2 long tools like wrenches, ratchets or brushes. The smallest tray also has two long tool cutouts as well as 15 hex bit holders for maximum organization. The silicone construction resists most common automotive and household chemicals and is easy to wash clean when soiled. Both smaller trays comfortably nest inside the largest tray for compact and easy storage. Trays measure 21.8 x 11.8 x 1.3-inches for the largest, 10.6 x 8.5 x 0.9-inches for the middle sized, and 10.6 x 5.3 x 0.9-inches for the smallest tray. Perfect for use in mechanical maintenance and automotive repairs in the shop and on the job or for use in the house for hobby projects or for keeping the kid's building blocks contained.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #42470
Explore more
- STEELMAN 8-Slot Plastic Wrench Storage Rack / Organizer 95678
- STEELMAN Universal 10-Tool Wrench Holder, Black 55318
- STEELMAN 1/4, 3/8, and 1/2" Drive Socket Storage Tray 42027
- STEELMAN 1/2" Drive Magnetic Deep Socket Holder 42034
- STEELMAN Flexible Silicone Non-slip Tool Tray, Tool Organization, High Grip, Non-Magnetic (Small) 42473
- MAKITA Customizable Foam Insert for Interlocking Cases T-02571
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Green 38033
- CRAWFORD HOOK TOOL SCREWIN 6"" SS22
- MILWAUKEE Customizable Foam Insert for PACKOUTâ„¢ Drawer Tool Boxes 48-22-8452
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer D029002
- Steelman Tool Storage Accessories