Steelman
3/8" Drive, Mini Head Quick Release Ratchet, 3/8", Chrome
Mfr # 78185
Zoro # G0796168
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Finish Chrome
- Number of Geared Teeth 72
- Standards ANSI
Explore More Products
- STEELMAN Extendable Flexhead Ratchet Set, 3 Pieces 96753
- STEELMAN 3/8-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (9.5 - 13.5-Inch Length) 96755
- STEELMAN 72-Tooth 1/2" Drive Thin Profile Ratchet with Offset Handle 78241
- STEELMAN 1/4" Drive Ratchet with Quick-Release 78453
- STEELMAN 18-Inch Long 3/8-Inch Drive Flex-Head Ratchet 95819
- STEELMAN 1/2-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (13.5 - 19-Inch Length) 96756
- STEELMAN 1/4-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (6.75 - 8.75-Inch Length) 96754
- GEARWRENCH 38 Drive 120XP Stubby Flex Head Teardrop Ratchet 5 KDT81212P
- GEARWRENCH 1/4" Drive 90T Cushion Grip Locking Flex Head Ratchet 81016T
- WILLIAMS S-52Ehfa Flexible Hand Ratchet, 1/2 in Drive, 14-1/4 in OAL, Chrome Plated S-52EHFA
- GEARWRENCH Adapter Socket, 3/8F - 1/2M 81278
- Steelman Sockets & Ratchets