- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Screwdrivers
- /
- Phillips Head Diamond Tip Screwdriver, PH2 x 4"
Steelman
Phillips Head Diamond Tip Screwdriver, PH2 x 4"
- Zoro #: G801768595
- Mfr #: 41859

Tap to zoom
Hover or click to zoom
$4.26
Must order in multiples of 2
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.52
Steelman #41859 Specifications
- Zoro #: G801768595
- Mfr #: 41859
- Country of Origin (subject to change): China
Description
The STEELMAN 41859 Phillips Head Diamond Tip Screwdriver supplies you with an ideal tool for most workshop and household construction, maintenance, or repair jobs. Made of durable and hardened S2 carbon steel this tool won't easily bend or round off from repeated use. A specialized diamond coating on the tool tips provides better grip on fasteners with increased friction that reduces cam-out and aids in removing stripped screws fasteners. The tool's shaft is covered with a protective black oxide coating for increased rust and corrosion resistance and the tip has been permanently magnetized so it won't drop fasteners while you're working. The PH2 tip size and 4-inch shaft length has been laser etched into the shaft for easy identification and the molded polypropylene and TPR rubber handle provides a secure and comfortable grip.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #41859
Explore more
- STEELMAN T10 x 3" Star Tip Screwdriver with Fluted Handle 31010
- STEELMAN 1/4" x 4" Slotted Tip Screwdriver with Fluted Handle 31042
- STEELMAN Slotted Diamond Tip Screwdriver, 5/16 x 6" 41864
- STEELMAN PH4 x 6" Phillips Tip Screwdriver with Fluted Handle 31024
- STEELMAN Slotted Diamond Tip Screwdriver, 3/16 x 3" 41862
- STAHLWILLE TORX® screwdriver DRALL+ TORX-SizeT45 blade length 130 mm 46503045
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round 602-4-INS
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +2 930P2100
- Steelman Screwdrivers