- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Socket Extensions
- /
- 11mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket
Steelman Pro
11mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket
- Zoro #: G402577763
- Mfr #: 97891

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.24
Steelman Pro #97891 Specifications
- Zoro #: G402577763
- Mfr #: 97891
- Country of Origin (subject to change): Taiwan, Province of China
Description
The STEELMAN PRO 97891 11mm Swivel Head 3/8-Inch Drive, 9-Inch Impact Extension Socket was designed to get into hard-to-reach spaces where maximum power is needed. This metric extension socket is made of high strength, heat treated 4140 chromoly steel with a black oxide finish. The knurled shaft allows for easy hand-starting and tightening of fasteners to prevent cross-threading. The pinless joint design transfers more useable torque to fasteners than a universal joint design, and also provides safety from flying projectiles that such designs can create upon failure. The socket head can pivot up to 30 degrees, providing a high degree of flexibility and allowing for a wide range of applications.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #97891
Explore more
- STEELMAN PRO 14mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket 97894
- STEELMAN PRO 3/4" Drive x 8" Long Impact Extension Bar 79377
- STEELMAN PRO 9mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket 97889
- STEELMAN PRO 15mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket 97895
- STEELMAN PRO 1/2" Drive x 6" Long Impact Extension Bar 78530
- BLACK AND DECKER Dwmt 3/8" Drive Im Extension 7" DWMT19037B
- SUNEX INTERNATIONAL Sunex International SUSX634CZ Wrench 0.5 in. Drive Impact - Su634C SUSX634CZ
- POWERBUILT 1/2" Drive 3" Impact Extension Bar 647283
- S-K HAND TOOL LLC EXTENSION IM 1DR 13 SK85672
- Steelman Pro Impact Socket Extensions