- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Socket Extensions
- /
- 15mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket
Steelman Pro
15mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket
- Zoro #: G902577744
- Mfr #: 97895

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.17
Steelman Pro #97895 Specifications
- Zoro #: G902577744
- Mfr #: 97895
- Country of Origin (subject to change): Taiwan, Province of China
Description
The STEELMAN PRO 97895 15mm Swivel Head 3/8-Inch Drive, 9-Inch Impact Extension Socket was designed to get into hard-to-reach spaces where maximum power is needed. This metric extension socket is made of high strength, heat treated 4140 chromoly steel with a black oxide finish. The knurled shaft allows for easy hand-starting and tightening of fasteners to prevent cross-threading. The pinless joint design transfers more useable torque to fasteners than a universal joint design, and also provides safety from flying projectiles that such designs can create upon failure. The socket head can pivot up to 30 degrees, providing a high degree of flexibility and allowing for a wide range of applications.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #97895
Explore more
- STEELMAN PRO 9mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket 97889
- STEELMAN PRO 18mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket 97898
- STEELMAN PRO 19mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket 97899
- STEELMAN PRO 12mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket 97892
- STEELMAN PRO 3/4" Drive x 4" Long Impact Extension Bar 79376
- STEELMAN PRO 3/4" Drive x 8" Long Impact Extension Bar 79377
- APEX 1/4" Drive Extension SAE UG-EX-250-10
- DYNAMIC Tools 1" Drive Impact Extension, 10" Long D025810
- GEARWRENCH 3/8" Drive Impact Extension SAE 84434N
- APEX 3/8" Drive Adapter SAE UG-EX-370-6
- Steelman Pro Sockets & Ratchets