- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Service & Shop Tools
- /
- Automotive Specialized Tools
- /
- 3-Piece Magnetic Lug Nut Handler Set
Steelman Pro
3-Piece Magnetic Lug Nut Handler Set
- Zoro #: G401768964
- Mfr #: 78906

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.19
Steelman Pro #78906 Specifications
- Zoro #: G401768964
- Mfr #: 78906
- Country of Origin (subject to change): Taiwan, Province of China
Description
You might be a bit scatter-brained, but at least with the STEELMAN PRO 3-Piece Magnetic Lug Handler Set by your side, you can work like a highly efficient professional. Specifically designed for hand tightening sockets, these handlers are constructed of high-performance chrome-vanadium steel. They feature a precisely machined body that produces a permanent magnet effect, which allows lug bolts to be securely held inside of the sockets while in use. The addition of a protective sleeve around the socket protects wheels from any scuff damage. Kit Includes: 1 - 17mm magnetic lug handler 1 - 19mm magnetic lug handler 1 - 21mm magnetic lug handler
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #78906
Explore more
- STEELMAN PRO VW/Audi/Skoda 15-Spline #060 Lug Bolt Key with 17/19mm Hex Drive 78870
- STEELMAN PRO 8-Point 5/8" Star Tip Lock Nut Key 78548
- STEELMAN PRO 9/16" Hex Tip Lock Nut Key 78553
- MUELLER - KUEPS GLow Plug Drill Kit M8 x 1 600 248
- OTC P/S Pump Remover 7362
- ORIGINAL LISHI ORIGINAL LISHI: Ford HU101 V.3 HS 2-in-1 Pick/Decoder AG OLS-HU101-V3-AG
- Steelman Pro Automotive Specialized Tools