- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Sockets
- /
- 3/4" Drive x 22mm 6-Point Deep Impact Socket
Steelman Pro
3/4" Drive x 22mm 6-Point Deep Impact Socket
- Zoro #: G601764650
- Mfr #: 79257

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.19
Steelman Pro #79257 Specifications
- Zoro #: G601764650
- Mfr #: 79257
- Country of Origin (subject to change): Taiwan, Province of China
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79257 3/4-Inch Drive 6-Point 22mm Deep Impact Socket is ideal for use in performing maintenance, repairs and service on large trucks and tractor trailers, farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The 6-point shape grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener and the deep well design allows easy reach of nuts on extended threads and recessed bolts. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #79257
Explore more
- STEELMAN PRO 1" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket 79324
- STEELMAN PRO 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket 79343
- STEELMAN PRO 1" Drive x 36mm 6-Point Thin Wall Deep Impact Socket 79355
- STEELMAN PRO 3/4" Drive x 1-3/16" 6-Point Deep Impact Socket 79286
- STEELMAN PRO 3/4" Drive x 1-7/16" 6-Point Impact Socket 79244
- STEELMAN PRO 3/4" Drive x 28mm 6-Point Impact Socket 79316
- PAHWA QTi Non Sparking, Non Magnetic Impact Socket 1" (Hex) - 46 mm IS-50046
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 6PT DP 3056D
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1/2" (Hex) - 23 mm IS-32023
- AMPCO 1/2" Dr, 31mm Size, Metric Impact Socket, 6 Pts DWI-1/2D31MM
- SUNEX Deep 6 Pnt Impact Socket, 1"Dr, 1-1/2" 548D
- Steelman Pro Sockets & Ratchets