- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Sockets
- /
- 3/4" Drive x 22mm 6-Point Impact Socket
Steelman Pro
3/4" Drive x 22mm 6-Point Impact Socket
- Zoro #: G101764730
- Mfr #: 79248

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.86
Steelman Pro #79248 Specifications
- Zoro #: G101764730
- Mfr #: 79248
- Country of Origin (subject to change): Taiwan, Province of China
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79248 3/4-Inch Drive 6-Point 22mm Impact Socket is ideal for use in performing maintenance, repairs and service on large trucks and tractor trailers, farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #79248
Explore more
- STEELMAN PRO 1" Drive x 1-1/4 Inch 6-Point Thin Wall Deep Impact Socket 79341
- STEELMAN PRO 3/4" Drive x 1-3/8" 6-Point Impact Socket 79243
- STEELMAN PRO 3/4" Drive x 1-1/16" 6-Point Impact Socket 79239
- STEELMAN PRO 1" Drive Budd Wheel 38mm 6-Point Hex and 19mm 4-Point Square Combo Impact Socket 79322
- STEELMAN PRO 3/4" Drive x 26mm 6-Point Impact Socket 79274
- STEELMAN PRO 1" Drive x 27mm 6-Point Deep Impact Socket 79289
- PROTO 1/2" Drive Deep Impact Socket 1-1/4" - 12 Point J7340
- TEKTON 1/2" Drive 1 x 1-1/16" Thin Wall Impact Flip Socket SIF21011
- CAPRI TOOLS 1/2 in Drive 15 mm 6-Point Metric Deep Impact Socket 5-5215
- WILLIAMS 1-1/2" Dr, 1-15/16" Size, SAE Impact Socket, 12 Pts 41162
- Steelman Pro Impact Sockets