- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Socket Sets
- /
- 5-Piece 3/4" Drive Budd Wheel 6-Point and 4-Point Combo Impact Socket Set
Steelman Pro
5-Piece 3/4" Drive Budd Wheel 6-Point and 4-Point Combo Impact Socket Set
- Zoro #: G501764699
- Mfr #: 79326

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $111.76
Steelman Pro #79326 Specifications
- Zoro #: G501764699
- Mfr #: 79326
- Country of Origin (subject to change): Taiwan, Province of China
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79326 contains a selection of heavy-duty deep access sockets that help speed up wheel servicing on large trucks, tractor trailers, buses, and other vehicles using Budd Wheels. The combination hex and recessed square sockets perform double duty, removing both lug nuts and studs with a single socket removing the necessity of changing sockets halfway through the job. Set includes the following socket sizes (6-point hex x 4-point square): 35mm x 17mm, 38mm x 20mm, 41mm x 19mm, and 41mm x 21mm metric and 1-1/2-inch x 13/16-inch SAE. Made from drop forged and heat treated chromoly steel, these sockets feature a ball detent recess on the 3/4-inch drive end to help them hold securely onto ratchets, air wrenches, adapters, and extensions. The sockets each feature a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, these can handle tough use in any professional shop / garage, home workshop, or on the work site. When not in use the sockets can be stored in the included metal storage box.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #79326
Explore more
- STEELMAN PRO 6-Point Impact Socket Set 79246
- STEELMAN PRO 5-Piece 1" Drive Budd Wheel 6-Point and 4-Point Combo Impact Socket Set 79320
- STEELMAN PRO 6-point Thin Wall Deep Impact Socket Set 79350
- STEELMAN PRO 6-Point Deep Impact Socket Set 79287
- STEELMAN PRO 5-Piece 1/2" Drive 6-Point Thin Wall Impact Flip Socket and Knockout Bar Set with Half Sizes 60443
- WILLIAMS 3/4" Drive Impact Socket Set WS-16-8H
- SUNEX TOOLS SUNEX TOOLS 5153DD 29 Piece Sae & Metric Impact Sockets SU5153DD
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 11 pcs 411
- SUNEX 8-Piece 1/2 in. Drive 6-Point Extra Deep Fractional SAE Impact Socket Set 2848
- TENG TOOLS TTX9415 - 15 Piece 3/4" Drive Impact Socket Set TTX9415
- Steelman Pro Sockets & Ratchets