Steelman Pro
500 Lumen Dura-Wedge Rechargeable Mini Flood Light
- Zoro #: G501798304
- Mfr #: 60439

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.69
Steelman Pro #60439 Specifications
- Zoro #: G501798304
- Mfr #: 60439
- Country of Origin (subject to change): China
Description
Don't let yourself be left in the dark again. The STEELMAN PRO 60439 Dura-Wedge Rechargeable Mini Flood Light is a portable and fully dimmable multipurpose LED utility light that is much more than just another flashlight. The wedge-shaped TPR overmolded housing allows it to flood your work area with light either straight on if placed on the end, or at one of two upward angle when placed on its side thanks to its multi-angle positional casing. In addition the light can be mounted to metal surfaces using either the end mounted, or the 4 back mounted magnets or mount the light to any tripod or similar stand using the side mounted 1/4-inch x 20 threaded accessory port. The soft-push power button can be used to cycle through a wide range of brightness modes from the maximum 500 lumens of light down to 50 lumens. The integrated COB style LED unit will never burn out or need replacing like ordinary flashlight or work light bulbs. The tough polycarbonate lens is impact resistant and the housing is impact and water and dust ingress resistant with an IP66 rating, making it a great outdoor light even in poor weather. Powered by either an included 18650 rechargeable lithium-ion battery that can run the light for up to 4 hours and produce the maximum 500 lumens or by using 3 AAA alkaline batteries (not included) that can provide a max of 225 lumens for 4 hours.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #60439
Explore more
- STEELMAN PRO Rechargeable 70 Lumen Black Pen Light 78609
- STEELMAN PRO UV Reactive Inspection Pen Light 78611
- BAYCO Mini-Tac Pro Flashlight - Black - 2 Aaa Batteries MT-200
- E-Z RED Pocket COB Light Stick PCOB
- LEDLENSER Ledlenser P4R Work, 170 Lumens 880527
- COAST PRODUCTS HX3 Dual-Color w/ UV C.O.B Cliplight 21069
- ZORO SELECT VALUE BRAND 15 Lumens, LED Blue Clip-on Light 5RHT1
- GREATNECK OEMTOOLS 24607 Professional Rechargeable Flashlight with Dual Function LED/UV Inspection Light 24607
- Steelman Pro Mini and Specialty Flashlights