Steelman Pro
6-Point Impact Socket Set
- Zoro #: G801764665
- Mfr #: 79237

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $67.89
Steelman Pro #79237 Specifications
- Zoro #: G801764665
- Mfr #: 79237
- Country of Origin (subject to change): Taiwan, Province of China
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79237 8-Piece 3/4-Inch Drive 6-Point SAE / Inch Impact Socket Set contains a wide variety of heavy-duty sockets used to perform maintenance, repairs and service on large trucks and tractor trailers, farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. Set includes the following SAE socket sizes: 1-inch, 1-1/16-inch, 1-1/8-inch, 1-1/4-inch, 1-5/16-inch, 1-3/8-inch, 1-7/16-inch, and 1-1/2-inch. Made from drop forged and heat treated chromoly steel, these sockets feature a ball detent recess on the 3/4-inch drive end to help them hold securely onto ratchets, air wrenches, adapters, and extensions. The 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener. The sockets each feature a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, these can handle tough use in any professional shop / garage, home workshop, or on the work site. When not in use the sockets can be stored in the included metal storage box.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #79237
Explore more
- STEELMAN PRO 6-point Thin Wall Deep Impact Socket Set 79350
- STEELMAN PRO 6-Point Impact Socket Set 79273
- STEELMAN PRO 6-Point Deep Impact Socket Set 79287
- STEELMAN PRO 6-Point Impact Socket Set 79278
- STEELMAN PRO 6-Point Impact Socket Set 79246
- GREY PNEUMATIC CORP Grey Pneumatic Corp. GY1200T .38 in. Drive 9 Piece Internal Star Impact Driver Set GY1200T
- PROTO 22Pc 1In Dr 12Pt Skt Set Sae J57102A
- S-K HAND TOOL LLC SET SKT 3/4" DR IM THN WL 12 PT 20PC SK35420
- WILLIAMS 3/4" Drive Impact Socket Set WS-6-14HA
- Steelman Pro Sockets & Ratchets