- Home
- /
- Lighting
- /
- Flashlights
- /
- Flashlight Accessories
- /
- 700-Lumen 3-LED Flashlight Head Attachment for Command Post Flashlight
Steelman Pro
700-Lumen 3-LED Flashlight Head Attachment for Command Post Flashlight
- Zoro #: G101798285
- Mfr #: 79062

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.03
Steelman Pro #79062 Specifications
- Zoro #: G101798285
- Mfr #: 79062
- Country of Origin (subject to change): China
Description
The STEELMAN PRO 79062 700-Lumen 3-LED Flashlight Head Attachment is an additional attachment for the Command Post 79057 and 79058 flashlights that adds even more versatility to the base light platform for uses in a wider range of activities from camping to automotive and home inspection. Using the qwik-loc collar you can easily connect this head to create a long ranged, high power spotlight. The dual mode light uses 3 LEDs to provide 700 lumens of light on high power or 140 lumens on low out to a distance of 685 feet (209m) and 330 feet (101m) respectively. The 3 long-lasting LEDs are protected by a scratch and impact resistant polycarbonate lens. The TPR rubber overmolding protects the light against bumps and falls while the contoured, roll-stop design makes sure that the light doesn't roll away when set down.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #79062
Explore more
- STEELMAN PRO Magnetic Hook Flashlight Holder for STEELMAN PRO Worklights 78751
- STEELMAN PRO 550-Lumen LED Head Attachment for Command Post Flashlight 79060
- STEELMAN PRO 700-Lumen 3-LED Flashlight Head Attachment for 78708 and 78606 97099
- STEELMAN PRO Bend-a-Light LED Attachment for Command Post Flashlight 79064
- STEELMAN PRO 500-Lumen LED Slim-Lite PLUS UV Head Attachment for Command Post Flashlight 79067
- STEELMAN PRO Replacement 120V AC Wall Charger 78627
- STREAMLIGHT Stinger LED W/Ac/Dc Pb - Orange 75642
- SUREFIRE Battery Carrier, F/Z2-BK, G2-BK, C3-HA SC1
- Steelman Pro Flashlight Accessories