Skip to Main Content
customer-service Help
Steelman Pro

900 Lumen LED D Cell Aluminum Safety Flashlight

Steelman Pro 900 Lumen LED D Cell Aluminum Safety Flashlight 78608
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.19
  • Flashlight Battery Size: D
  • Flashlight Battery Type: NiCd
  • Maximum Lumens Output: 900
See full product details
Orders over $75 ship free.
Total: $66.19

Steelman Pro #78608 Specifications

  • Flashlight Battery Size: D
  • Flashlight Battery Type: NiCd
  • Maximum Lumens Output: 900
  • Number of Batteries: 3
  • Item: Flashlight,900 Lumens
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flashlight,900 Lumens

Restrictions and Compliance

Reviews of Steelman Pro #78608