- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Automotive Diagnostic Tools
- /
- Automotive Diagnostic & Testing Instruments
- /
- Automotive Scope Kit, Plastic/Metal, 5 pcs
Steelman Pro
Automotive Scope Kit, Plastic/Metal, 5 pcs
- Zoro #: G2367541
- Mfr #: 78823
Tap to zoom
Hover or click to zoom
$305.87
10% off
$275.28
- Item: Automotive Scope Kit
- Operating Range: 100 ft
- Includes: (6) Dimmable LED Lights, 1m Long Camera Shaft, 5.5mm Camera Head
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $275.28
Steelman Pro #78823 Specifications
- Zoro #: G2367541
- Mfr #: 78823
- Item: Automotive Scope Kit
- Operating Range: 100 ft
- Includes: (6) Dimmable LED Lights, 1m Long Camera Shaft, 5.5mm Camera Head
- Material: Metal, Plastic
- Features: Captures Pictures and Video, Works with iPad, iPhone, Android and Windows Devices with Downloadable App
- Number of Pieces: 5
- Type: Mechanics
- Application: Vehicle Diagnostics
- Used For: Inspection of Hard to Reach Places
- Shop By: Closeouts
- Product Type: Automotive Scope Kit
- Country of Origin (subject to change): China
Description
Automotive Scope Kit, Mechanics, Used For Inspection of Hard to Reach Places, Operating Range 100 ft, Features Captures Pictures and Video, Works with iPad, iPhone, Android and Windows Devices with Downloadable App, Material Plastic, Metal, Number of Pieces 5, Application Vehicle Diagnostics, Includes 5.5mm Camera Head, (6) Dimmable LED Lights, 1m Long Camera Shaft
Reviews of Steelman Pro #78823
Explore more
- STEELMAN PRO Replacement Bluetooth ChassisEAR Single Sensor Clamp 79030
- STEELMAN PRO Chassis Noise Detector, Plstc/Metal, 9 pcs 78752
- STEELMAN PRO Replacement Bluetooth ChassisEAR Single Transmitter Module 79031
- STEELMAN PRO Body for Wi-Fi Video Inspection Scope (camera not included) 78824
- STEELMAN PRO 60" Right Angle OBDII Extension Cable 78759
- STEELMAN PRO 3-Foot x 5.5mm Replacement Camera Probe for Wi-Fi Video Inspection Scope 78825
- POWERBUILT Oe Usa & Japanese Cooling System Adaprter Kit 647643
- VAICO Antifreeze Tester, V99-1005 V99-1005
- NEW ENGLAND ROPES Tech Cord 5 mm. x 60 M; Blue 441099
- Steelman Pro Automotive Diagnostic & Testing Instruments