- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Oscilloscopes
- /
- Digital Oscilloscope and Current Meter
Steelman Pro
Digital Oscilloscope and Current Meter
- Zoro #: G102488291
- Mfr #: 79437

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $376.54
Steelman Pro #79437 Specifications
- Zoro #: G102488291
- Mfr #: 79437
- Country of Origin (subject to change): China
Description
Scan, troubleshoot and diagnose automotive and other electrical problems with the STEELMAN PRO 79437 SMM-500 Digital Oscilloscope and Current Meter. Combining the functions of both a 4000 count auto-range True RMS digital multimeter with those of a digital storage oscilloscope, this tool can perform a wide range of diagnostic and analytical tests. The 3.5-inch high contrast LCD display is backlit with 3 brightness settings making it ideal for use in dark areas like engine compartments and underneath automotive dashboards. The tool's DMM functions include True RMS AC/DC current and voltage, resistance, capacitance, frequency, duty cycle, dBm, diode, and continuity tests. Digital storage oscilloscope (DSO) capabilities include trigger mode with auto/normal/single settings, automeasure mode for Vpp, Vavg, Vrms, and dBm, and cursor readout mode for dV, dt, 1/dt(frequency) readings. For ease of use the durable casing has soft-touch function buttons and a built-in kickstand. The meter is powered by a built-in rechargeable Li-ion battery and has an automatic shutoff feature that can be adjusted to engage after 5 to 60 minutes, or alternately, it can be disabled for continuous use. The included AC power adapter allows the meter to operate while plugged in and recharging. A USB interface allows the meter to connect and transmit readings to PCs for further review, sharing, and analysis.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Steelman Pro #79437
Explore more
- TEST PRODUCTS INTL. High Voltage Probe, 40KV DC, Peak AC HV40C
- EXTECH Component Fixture LCR205
- FLUKE Clip, Alligator, Pk3 AC120
- FLUKE Battery Pack BP190
- TEST PRODUCTS INTL. Carrying Case, Nylon, Medium size A270
- TEST PRODUCTS INTL. Carrying Case, Nylon, Large A905
- FLUKE Carrying Case, 120B Series C120B/WWG
- DWYER INSTRUMENTS Analog Signal Generator ASG
- B&K PRECISION High Voltage Probe Meter HV 44A
- FLUKE Accessory Kit SCC120B/WWG
- Steelman Pro Oscilloscopes