- Home
- /
- Electronics
- /
- Batteries & Battery Chargers
- /
- Battery Chargers
- /
- Slim-Lite / Command Post Reserve Power Kit with Extra Battery
Steelman Pro
Slim-Lite / Command Post Reserve Power Kit with Extra Battery
- Zoro #: G801798318
- Mfr #: 79063

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.99
Steelman Pro #79063 Specifications
- Zoro #: G801798318
- Mfr #: 79063
- Country of Origin (subject to change): China
Description
The STEELMAN PRO 79063 Slim-Lite / Command Post Extra 18650 Battery Power Kit includes a spare lithium ion battery, charging cradle, Micro-USB cable, and AC adapter to ensure that your light never powers down. Designed specifically to work with the single end contact modified 18650 Li-ion rechargeable batteries used by STEELMAN PRO Slim-Lites and Command Post flashlight systems, the charging cradle has a built in indicator LED that shows the charging status of the connected battery. It also features embedded magnets that allow it to be mounted horizontally or vertically on a steel or other ferromagnetic metal surface. Compatible with STEELMAN PRO part numbers 78606, 78708, 78952, 79057, 79419, 96792, and 96883. NOTE: The included 18650 Li-ion battery is not compatible with standard 18650 devices and charging systems. It has been modified with a single end contact circuit for compatibility with the Slim-Lite / Command Post series of work lights. This modification has extended the overall length of the battery by approximately 1/4-inch.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Steelman Pro #79063
Explore more
- PRO CHARGING SOLUTIONS PRO Charging System i2420OBRMLIFT E.P.S. On-Board- Various Scissor Lift i2420OBRMLIFT-B
- ILC Replacement for Fisher Price 73260 Power Wheels Charger 73260 POWER WHEELS CHARGER FISHER PRICE
- ILC Replacement for Fisher Price 76990 Power Wheels Rapid Battery Charger 76990 POWER WHEELS RAPID BATTERY CHARGER FISHER
- SKIL Pwrcore Batt Charger 20V QC536001
- ILC Replacement for Fisher Price Kawasaki Brute Force X6646 Charger KAWASAKI BRUTE FORCE X6646 CHARGER FISHER PRICE
- ILC Replacement for Power Wheels Boys Mustang Restage P8195 Charger BOYS MUSTANG RESTAGE P8195 CHARGER POWER WHEELS
- LEVITON BATTERY CHARGERS NYSERDA PORT 2 CABLE CTCL2-N30
- ILC Replacement for Fisher Price Fire Truck Power Wheels Rapid Battery Charger FIRE TRUCK POWER WHEELS RAPID BATTERY CHARGER F
- HUSQVARNA Qc250 Battery Charger 967970103
- SPORTSMAN SERIES Automatic Battery Float Charger, PK2 BFC8794
- ENELOOP Eneloop 354359 Eneloop AAA Rechargeable Battery; Pack of 8 354359
- Steelman Pro Battery Chargers