Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Trailer Tester, 7 Flat Pin Type, Plastic

  • Zoro #: G3041600
  • Mfr #: 78922

$49.69

  • Item: Trailer Tester
  • Material: Plastic
  • Type: 7 Flat Pin
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Steelman Pro #78922 Specifications

  • Zoro #: G3041600
  • Mfr #: 78922
Item: Trailer Tester Material: Plastic
Type: 7 Flat Pin Displays: LED
For Use On: Vehicles Includes: Storage Case
Operating Range: 32 Degrees to 122 Degrees F Number of Pieces: 1
Application: Vehicle Diagnostics Features: Bluetooth(R)
Used For: Measuring Output Voltage From Truck Trailer Connector Standards: CE Certified, FCC
Country of Origin (subject to change): Switzerland

Description

You can also browse our selection of single automotive testing instruments, such as a belt tension gauge or leak detector. Steelman Pro Trailer Tester include characteristics like: Material: Plastic, Application: Vehicle Diagnostics.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Steelman Pro #78922