Steelman Pro
UV Reactive Inspection Pen Light
- Zoro #: G7739560
- Mfr #: 78611
Tap to zoom
Hover or click to zoom
$20.99
- Lamp Type: UV
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Penlight
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.99
Steelman Pro #78611 Specifications
- Zoro #: G7739560
- Mfr #: 78611
- Lamp Type: UV
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Penlight
- Number of Batteries: 2
- Lumens Range: 50 to 99
- Lumens: 70
- Body Color: Black
- Length: 5.5 in
- Flashlight Battery Type: Alkaline
- Flashlight Grade: Industrial
- Lamp Life: 100,000 hr
- Run Time on High Setting: 1 hr. 5 min.
- Standards: ANSI/NEMA FL1
- Special Light Output Mode: No Special Light Output
- Light Output Modes: High
- Switch Type: Push button
- Water Penetration Rating: IPx4
- Item: Penlight
- Lens Material: Polycarbonate
- Flashlight Body Material: Anodized Aluminum
- Batteries Included: Yes
- Replacement Lamps: No
- Maximum Lumens Output: 70
- Length (Straight Wireway): 5.5 in
- Product Type: Penlight
- Country of Origin (subject to change): China
Description
Penlight, Flashlight Grade Industrial, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Length 5.5 in, Lumens Range 50 to 99, Maximum Lumens Output 70, 70 Lumens, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes
Reviews of Steelman Pro #78611
Explore more
- STEELMAN PRO Rechargeable 70 Lumen Black Pen Light 78609
- STEELMAN PRO 500 Lumen Dura-Wedge Rechargeable Mini Flood Light 60439
- BRITE-STRIKE Tactical Hands Free Light, LED, Blk, PK100 APALS-IR
- MAG INSTRUMENT Pewter AA Mini-Mag Holster Com 106-517
- MAG-LITE FLASHLITE-MAGLITE 2D SS2D016
- COAST COAST 36 Lumens, LED Black Inspection Flashlight G20
- J S PRODUCTS (STEELMAN) 2AAA LED Pen Light 95874
- COAST Led Clip Light With Magnet - Hx4 21547
- NUVUE PRODUCTS Nuvue 24002 Bug N Shade Insect & Shade Cover - 28 In. Synthetic Framed 24002
- Steelman Pro Mini and Specialty Flashlights