- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Guns & Accessories
- /
- Air Gun Accessories
- /
- Replacement Fabric Particulate Catcher for STEELMAN Pneumatic Workshop Vacuum
Steelman
Replacement Fabric Particulate Catcher for STEELMAN Pneumatic Workshop Vacuum
- Zoro #: G701768770
- Mfr #: 99978-BAG

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.46
Steelman #99978-BAG Specifications
- Zoro #: G701768770
- Mfr #: 99978-BAG
- Country of Origin (subject to change): Taiwan, Province of China
Description
REPLACEMENT BAG - Replaces a torn, worn, or otherwise damaged particulate catcher on pneumatic vacuums
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman #99978-BAG
Explore more
- MILTON Plastic Air Multiplier Blow Gun Nozzle S-160X5P
- MILTON Brass Blow Gun Extension, 10", PK5 123
- AIRSPADE Air Spade Utlty Assmbl, 13-1/2inL, Blk/Gry ASU4000HA
- AIRSPADE Supersonic Nozzle, 105 cfm, 1" Lx2" Wx3" H HT156
- CHICAGO PNEUMATIC Air Flex 1/2 NPT 74 cfm Swivel 8940171567
- AIRSPADE Supersonic Nozzle, 60 cfm, 1" L x2" Wx4" H HT125
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive 22YK98
- MILTON Venturi Blow Gun Tip S-168VEN
- MILTON Aluminum Air Multiplier Blow Gun Nozzle S-160X5A
- GUARDAIR HydroForce Shoulder Strap, Adjustable, Blk 510A01
- Steelman Air Gun Accessories