customer-service Help
Steelman

Replacement Panel, 120V, LED (Discontinued)

Steelman Replacement Panel, 120V, LED 98252B
Tap to zoom
Hover or click to zoom
$22.55
  • Item: Replacement Panel
  • Lighting Technology: LED
  • Voltage: 120
See full product details
This Product is Discontinued

Steelman #98252B Specifications

  • Item: Replacement Panel
  • Lighting Technology: LED
  • Voltage: 120
  • For Use With: 13W/26W Work Lights
  • Watts: 0.24
  • Lamp Type: Led
  • Country of Origin (subject to change): China

Description

Replacement Panel, Lighting Technology LED, Voltage 120, Watts 0.24, For Use With 13W/26W Work Lights

Reviews of Steelman #98252B