Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Socket, Extension, 13-1/4" L, Steel

  • Zoro #: G0231843
  • Mfr #: 60160
$55.49
  • Color: Purple
  • Number of Pieces: 1
  • Material: Steel
See full product details
Orders over $75 ship free.

Steelman #60160 Specifications

  • Zoro #: G0231843
  • Mfr #: 60160
Color: Purple Number of Pieces: 1
Material: Steel Type: Extension
For Use With: Impact Wrenches Torque (Foot-Pounds): 400 ft-lb
Working Torque (Newton Meter): 470.0 Item: Torque Socket
Drive Size (In.): 3/4 in Length (In.): 10 in
Size: 19mm Includes:
Application: Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Socket, Extension, For Use With Impact Wrenches, Drive Size (In.) 3/4, Size 19mm, Torque (Foot-Pounds) 400 ft/lbs., Working Torque (Newton Meter) 470.0, Length (In.) 13-1/4, Purple, Number of Pieces 1, Material Steel

Reviews of Steelman #60160