Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Socket, Extension, 13-1/4 " L, Steel

  • Zoro #: G0231907
  • Mfr #: 60165
$78.94
  • Item: Torque Socket
  • For Use With: Impact Wrenches
  • Torque (Foot-Pounds): 550
See full product details
This item ships free.

Steelman #60165 Specifications

  • Zoro #: G0231907
  • Mfr #: 60165
Item: Torque Socket For Use With: Impact Wrenches
Torque (Foot-Pounds): 550 Size: 1 in
Color: Black Material: Steel
Type: Extension Working Torque (Newton Meter): 540.0
Length (In.): 11 in Number of Pieces: 1
Drive Size (In.): 1 in Includes:
Application: Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Socket, Extension, For Use With Impact Wrenches, Drive Size (In.) 1, Size 1 In., Torque (Foot-Pounds) 550, Working Torque (Newton Meter) 540.0, Length (In.) 13-1/4, Black, Number of Pieces 1, Material Steel

Reviews of Steelman #60165