Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Socket, Extension, 8-21/32" L, Steel

  • Zoro #: G0232047
  • Mfr #: 60169
$33.23
  • Number of Pieces: 1
  • Working Torque (Newton Meter): 110.0
  • Material: Steel
See full product details
Orders over $75 ship free.

Steelman #60169 Specifications

  • Zoro #: G0232047
  • Mfr #: 60169
Number of Pieces: 1 Working Torque (Newton Meter): 110.0
Material: Steel Item: Torque Socket
Drive Size (In.): 1/2 in Type: Extension
For Use With: Impact Wrenches Torque (Foot-Pounds): 80
Color: Light Brown Length (In.): 8 21/32 in
Size: 21mm Application:
Includes: Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Socket, Extension, For Use With Impact Wrenches, Drive Size (In.) 1/2, Size 21mm, Torque (Foot-Pounds) 80, Working Torque (Newton Meter) 110.0, Length (In.) 8-21/32, Light Brown, Number of Pieces 1, Material Steel

Reviews of Steelman #60169