Skip to Main Content
customer-service Help
Steelman

Torque Socket, Extension, 13-1/4 " L, Steel

Steelman Torque Socket, Extension, 13-1/4 " L, Steel 60161
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$71.56
  • Item: Torque Socket
  • Type: Extension
  • For Use With: Impact Wrenches
See full product details
Orders over $75 ship free.
Total: $71.56

Steelman #60161 Specifications

  • Item: Torque Socket
  • Type: Extension
  • For Use With: Impact Wrenches
  • Drive Size (In.): 1 in
  • Size: 1 in
  • Torque (Foot-Pounds): 175
  • Working Torque (Newton Meter): 230.5
  • Color: Orange
  • Number of Pieces: 1
  • Length (In.): 11 in
  • Material: Steel
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Socket, Extension, For Use With Impact Wrenches, Drive Size (In.) 1, Size 1 In., Torque (Foot-Pounds) 175, Working Torque (Newton Meter) 230.5, Length (In.) 13-1/4, Orange, Number of Pieces 1, Material Steel

Reviews of Steelman #60161