Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Socket, Extension, 8-21/32" L, Steel

  • Zoro #: G0231898
  • Mfr #: 60170
$34.99
  • Working Torque (Newton Meter): 122.0
  • Color: Gray
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Steelman #60170 Specifications

  • Zoro #: G0231898
  • Mfr #: 60170
Working Torque (Newton Meter): 122.0 Color: Gray
Number of Pieces: 1 Type: Extension
Size: 19mm Drive Size (In.): 1/2 in
Material: Steel For Use With: Impact Wrenches
Torque (Foot-Pounds): 100 Item: Torque Socket
Length (In.): 8 21/32 in Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torque Socket, Extension, For Use With Impact Wrenches, Drive Size (In.) 1/2, Size 19mm, Torque (Foot-Pounds) 100, Working Torque (Newton Meter) 122.0, Length (In.) 8-21/32, Gray, Number of Pieces 1, Material Steel

Reviews of Steelman #60170