- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Service & Shop Tools
- /
- Torque Sticks
- /
- Torque Socket, Extension, 8-21/32" L, Steel
Steelman
Torque Socket, Extension, 8-21/32" L, Steel
- Zoro #: G0232053
- Mfr #: 60174
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.29
Steelman #60174 Specifications
- Zoro #: G0232053
- Mfr #: 60174
- Item: Torque Socket
- Type: Extension
- For Use With: Impact Wrenches
- Drive Size (In.): 1/2 in
- Size: 1/2"
- Torque (Foot-Pounds): 45
- Working Torque (Newton Meter): 101.7
- Number of Pieces: 1
- Color: Purple
- Material: Steel
- Length (In.): 8 21/32 in
- Country of Origin (subject to change): Taiwan, Province of China
Description
Torque Socket, Extension, For Use With Impact Wrenches, Drive Size (In.) 1/2, Size 17mm, Torque (Foot-Pounds) 45, Working Torque (Newton Meter) 101.7, Length (In.) 8-21/32, Purple, Number of Pieces 1, Material Steel
Reviews of Steelman #60174
Explore more
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60158
- STEELMAN Torque Stick Extension, 19mm, 90 ft/lbs. 50060
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel 60170
- STEELMAN 3/4" Drive x 13/16" 475 ft-lb Torque Stick, Yellow 60323
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60162
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60157
- KEN-TOOL Thin-Wall Impact Socket, 1" 30259-05
- Steelman Torque Sticks