Steelman
Torque Socket, Extension, 8-21/32" L, Steel
- Zoro #: G0231992
- Mfr #: 60175
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.99
Steelman #60175 Specifications
- Zoro #: G0231992
- Mfr #: 60175
- Item: Torque Socket
- Type: Extension
- For Use With: Impact Wrenches
- Drive Size (In.): 1/2 in
- Size: 7/8 in
- Torque (Foot-Pounds): 120
- Working Torque (Newton Meter): 135.6
- Number of Pieces: 1
- Length (In.): 8 21/32 in
- Material: Steel
- Color: White
- Working Torque: 120 ft-lb
- Socket Type: Torque Limiting
- Drive Size: 1/2 in
- Overall Length: 8 5/8 in
- Country of Origin (subject to change): Taiwan, Province of China
Description
Torque Socket, Socket Type Torque Limiting, Drive Size 1/2 in, Color White, Working Torque 120 ft-lb, Working Torque (Newton Meter) 163 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 7/8 in, Number of Pieces 1
Reviews of Steelman #60175
Explore more
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60159
- STEELMAN Torque Stick Extension, 19mm, 65 ft/lbs. 50067
- STEELMAN Torque Stick Extension, 140 ft/lbs 50077
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60165
- STEELMAN Torque Stick Extension, 17mm, 110 ft/lbs. 50072
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60158
- KEN-TOOL Torque Ext P, 1", 475Ft/Lb KEN30239
- KEN-TOOL 5 Pc Thinwall Flip Socket Set 30119
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel 60163
- OMEGA PRO Impact Socket Set, 1/2" D, 3 pcs. 83001
- Steelman Torque Sticks