Steelman

Torque Stick Extension, 1 In, 170 ft/lbs.

Steelman Torque Stick Extension,  1 In, 170 ft/lbs. 50073
Hover or click to zoom Tap to zoom
$30.38
  • Item: Torque Stick Extension
  • For Use With: Impact Wrenches
  • Drive Size (In.): 1/2 in
See full product details
Orders over $75 ship free.

Total: $30.38

Steelman #50073 Specifications

  • Item: Torque Stick Extension
  • For Use With: Impact Wrenches
  • Drive Size (In.): 1/2 in
  • Size: 1 in
  • Torque (Foot-Pounds): 170 ft-lb
  • Working Torque (Newton Meter): 230.5
  • Color: Green
  • Number of Pieces: 1
  • Length (In.): 8 5/8 in
  • Material: Chrome Vanadium
  • Working Torque: 170 ft-lb
  • Drive Size: 1/2 in
  • Socket Type: Extension
  • Overall Length: 8 5/8 in
  • Country of Origin (subject to change): United States

Description

Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Green, Working Torque 170 ft-lb, Working Torque (Newton Meter) 230.5 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 1 in, Includes (1) Torque Stick Extension, Number of Pieces 1

Reviews of Steelman #50073