customer-service Help
Steelman

Torque Stick Extension, 14mm, 75 ft/lbs.

Steelman Torque Stick Extension,  14mm,  75 ft/lbs. 50059
Tap to zoom
Hover or click to zoom
$34.71
  • Item: Torque Stick Extension
  • For Use With: Impact Wrenches
  • Drive Size (In.): 1/2 in
See full product details
Orders over $75 ship free.

Total: $34.71

Steelman #50059 Specifications

  • Item: Torque Stick Extension
  • For Use With: Impact Wrenches
  • Drive Size (In.): 1/2 in
  • Size: 14mm
  • Torque (Foot-Pounds): 75 ft-lb
  • Working Torque (Newton Meter): 101.7
  • Number of Pieces: 1
  • Color: Deep Purple
  • Length (In.): 8 5/8 in
  • Material: Chrome Vanadium
  • Country of Origin (subject to change): United States

Description

Torque Stick Extension, For Use With Impact Wrenches, Drive Size (In.) 1/2 In., Size 14mm, Torque (Foot-Pounds) 75 ft/lbs., Working Torque (Newton Meter) 101.7, Length (In.) 8-5/8, Deep Purple, Number of Pieces 1, Material Chrome Vanadium

Reviews of Steelman #50059